Shop All Work Jackets & Coats
Tough Duck
Fooler Front Quilt Lined, GYBK, 3XL
Mfr # WS062
Zoro # G705403363
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Features 100% brushed cotton yarn dyed flannel, double preshrunk. Lining: quilted 5 oz polyester lining. Two lower pockets. Fooler front zipper closer. Adjustable cuffs. Poly/cotton jersey hood with drawstring. Two chest pockets with flap and snap closure. Inside and media pockets. Pencil slot. Spring snap front closure.
- Size 3XL
- Length 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WS062
- Zoro # G705403363
- UPC # 770167872450
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Size | 3XL |
Length | 27 |
Details
Material | 100% Cotton |
Item | Shirt |
Features | 100% brushed cotton yarn dyed flannel, double preshrunk. Lining: quilted 5 oz polyester lining. Two lower pockets. Fooler front zipper closer. Adjustable cuffs. Poly/cotton jersey hood with drawstring. Two chest pockets with flap and snap closure. Inside and media pockets. Pencil slot. Spring snap front closure. |
Color | GYBK |
Description
Fooler Front Quilt Lined,GYBK,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile/Polyurethane, 8, 1 PR (97-013)
- UNITED VISUAL PRODUCTS Sign Holder, Pedestal, 14x11, Metal, Black (UVPSH17)
- LYLE Arrow Traffic Sign, 24 in Height, 48 in Width, Aluminum, Horizontal Rectangle, No Text (W1-6-BO-48HA)
- ZING Group Lockout Box, Red, 9-1/2 in. W, Steel (45NA01)
- TOUGH DUCK Duck Chore Jacket Black, LT (WJ313)
- TOUGH DUCK Duck Chore Jacket Black, M (WJ311)
- TOUGH DUCK Jacket, Men, Insulated, XL, Black (WJ131)
- TOUGH DUCK Ultimate Duck Parka BLK, 4XL (WJ342)
- TOUGH DUCK Duck Chore Jacket Black, L (WJ311)
- TOUGH DUCK Woodsman Duck Vest Olive, 2XL (WV081)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size M Tall (J140-BLK MED TLL)
- Tough Duck Workwear