Shop All Work Jackets & Coats
Tough Duck
Fooler Front Quilt Lined, GYBK, 2XL
Mfr # WS061
Zoro # G505403365
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25
- Material 100% Cotton
- Features 100% brushed cotton yarn dyed flannel, double preshrunk. Lining: quilted 5 oz polyester lining. Two lower pockets. Fooler front zipper closer. Adjustable cuffs. Poly/cotton jersey hood with drawstring. Two chest pockets with flap and snap closure. Inside and media pockets. Pencil slot. Spring snap front closure.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WS061
- Zoro # G505403365
- UPC # 770167872566
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Length | 25 |
Details
Material | 100% Cotton |
Features | 100% brushed cotton yarn dyed flannel, double preshrunk. Lining: quilted 5 oz polyester lining. Two lower pockets. Fooler front zipper closer. Adjustable cuffs. Poly/cotton jersey hood with drawstring. Two chest pockets with flap and snap closure. Inside and media pockets. Pencil slot. Spring snap front closure. |
Item | Shirt |
Color | GYBK |
Description
Fooler Front Quilt Lined,GYBK,2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Lockout Station, Electrical, 18 In H (6062)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7120E)
- WEARWELL 15 ft. L x PVC Sponge, 5/8" Thick (442.58X3X15BK)
- KASK Superplasma Clear Full Face Visor (WVI00003-500)
- TOUGH DUCK Fooler Front Quilt Lined, GYBK, L (WS061)
- TOUGH DUCK Duck Chore Jacket Black, 3XLT (WJ314)
- TOUGH DUCK Duck Chore Jacket Brown, XLT (WJ313)
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV062)
- TOUGH DUCK Freezer Jacket, WJ251-BLACK-S (WJ251)
- TOUGH DUCK Duck Chore Jacket Brown, L (WJ311)
- VIKING Tempest II Jacket, Black/Royal, Blue, S (838CB-S)
- Tough Duck Workwear