Tough Duck

Fluorescent Orange Polyester Parka size XLT


product price: $169.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material 300D Poly Oxford with PU Coating
  • Size Xl
  • Standards UL/cUL 705, AMCA Sound and Air
  • Color Orange
  • Fits Chest Size 46 in to 48 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size Xl
Fits Chest Size 46 in to 48 in
Length 36 in
Maximum Chest Size 48 in
Sleeve Length 39-3/4"
Reflective Stripe Width 4 in
Size-Body Type Tall
Minimum Chest Size 46 in

Description

High Visibility Parka, Style Parka Jacket, ANSI Class 3, ANSI Type R, Front Closure Type Zipper with Storm Flap, Color Orange, Size XL, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 48 in, Material 100 Percent Polyurethane-Coated Polyester, Includes Removable Liner Yes, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 46 in, Insulated for Cold Conditions Yes, Size-Body Type Tall, Fabric Weight 300 den, Features Removable Quilted Polyester Liner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.