Shop All High Visibility Jackets & Coats
Tough Duck
Fluorescent Orange Polyester Parka size S
Mfr # S42611
Zoro # G4876365
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Poly Oxford with PU Coating
- Size S
- Standards ANSI 107-2015 Compliant Class 3, Level 2, CSA
- Fits Chest Size 35 in to 37 in
- Features Removable Quilted Polyester Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S42611
- Zoro # G4876365
- UPC # 770167606956
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 35 in to 37 in |
Length | 32 1/2 in |
Sleeve Length | 36-1/4" |
Reflective Stripe Width | 4 in |
Minimum Chest Size | 35 in |
Maximum Chest Size | 37 in |
Description
High Visibility Parka, Style Parka Jacket, ANSI Class 3, ANSI Type R, Front Closure Type Zipper with Storm Flap, Color Orange, Size S, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 37 in, Material 100 Percent Polyurethane-Coated Polyester, Includes Removable Liner Yes, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 35 in, Insulated for Cold Conditions Yes, Fabric Weight 300 den, Features Removable Quilted Polyester Liner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push Button Lockout, Clear, 1/4 in. (45MZ66)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-67-99-PK (WM-67-99-PK)
- PORTWEST Berlin Executive Hi-Vis Vest, L (US476)
- IRONCAT Welding Cape Sleeve, Split Leather, Lrg (7000/L)
- TOUGH DUCK Fluorescent Green Polyester Parka size S (S42611)
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size L (S42611)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Yellow/Gr, XL (S37211)
- TOUGH DUCK Men's High-visibility Yellow Polyester Hi-Vis Parka size M (S17611)
- TOUGH DUCK Duck Safety Parka, Navy, 2XLT (S15751)
- TOUGH DUCK Fluorescent Orange Polyester Jacket size 2XL (S43221)
- RADIANS Hi-Vis SJ04 Rev Ripstop Wtr Repellent Jacket-XL (SJ04-3SGR-XL)
- Tough Duck Workwear and Protective Clothing