Shop All High Visibility Jackets & Coats
Tough Duck
Fluorescent Orange Polyester Jacket size M
Mfr # S43211
Zoro # G5209924
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Size M
- Standards ANSI 107-2010 Compliant Class 2, Level 2, CSA
- Fits Chest Size 38 in to 40 in
- Features A Drop Back, Back Armhole Gussets, Cuffs, Dual Inner Pockets, High-Visibility Jacket Has a Quilted Liner, Lower Patch Pockets, Rib-Knit Collar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S43211
- Zoro # G5209924
- UPC # 770167591757
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Length | 28 in |
Minimum Chest Size | 38 in |
Maximum Chest Size | 40 in |
Sleeve Length | 36-1/4" |
Reflective Stripe Width | 4 in |
Details
Item | Jacket |
Material | 100% Polyester |
Standards | ANSI 107-2010 Compliant Class 2, Level 2, CSA |
Color | Orange |
Features | A Drop Back, Back Armhole Gussets, Cuffs, Dual Inner Pockets, High-Visibility Jacket Has a Quilted Liner, Lower Patch Pockets, Rib-Knit Collar |
Number of Pockets | 0-3 |
Lining Material | Quilted Polyester |
Fabric Weight | 230 ton |
ANSI Class | 3 |
Number of Inside Pockets | 2 |
ANSI Type | R |
Includes Lining | Yes |
Cuff Style | Knit |
Collar Style | Rib Knit |
Closure | Zipper |
Garment Type | Jacket |
Description
High Visibility Jacket, Style Jacket, ANSI Class 3, ANSI Type R, Front Closure Type Zipper, Color Orange, Size M, Maximum Chest Size 40 in, Material Polyester, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 38 in, Collar Style Rib Knit, Cuff Style Knit, Fabric Weight 230 ton, Features A Drop Back, Back Armhole Gussets, Cuffs, Dual Inner Pockets, High-Visibility Jacket Has a Quilted Liner, Lower Patch Pockets, Rib-Knit Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Jacket, Softshell, Hi-Vis, Class 3, M, Reg (HVJS206)
- DURHAM MFG Flammable Safety Cabinet, Self-Closing Door, 90 gal. (1090S-50)
- DUNLOP Size 10 Men's Steel Rubber Boot, White (8101200)
- XENON Safety Glasses, Gray Uncoated (SG-14G)
- TOUGH DUCK Safety Down Filled Parka, Fluor.3XL (SJ392)
- TOUGH DUCK Fluorescent Green Polyester Parka size S (S42611)
- TOUGH DUCK Duck Safety Parka, Navy, 2XLT (S15751)
- TOUGH DUCK Duck Safety Parka, Navy, 4XL (S15731)
- TOUGH DUCK Fluorescent Green Polyester Parka size 2XL (S42621)
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size 4XL (S42631)
- VEA High-visibility Orange Waterproof Jacket size (VEA-421-ST-OR-3XL)
- Tough Duck High Visibility Jackets & Coats