Shop All High Visibility Jackets & Coats
Tough Duck
Fluorescent Green Polyester Parka size XLT
Mfr # S42641
Zoro # G4876277
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Poly Oxford with PU Coating
- Size Xl
- Standards ANSI 107-2015 Compliant Class 3, Level 2, CSA
- Color Green
- Fits Chest Size 46 in to 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S42641
- Zoro # G4876277
- UPC # 770167607069
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Length | 36 in |
Reflective Stripe Width | 4 in |
Sleeve Length | 39-3/4" |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Size-Body Type | Tall |
Description
High Visibility Parka, Style Parka Jacket, ANSI Class 3, ANSI Type R, Front Closure Type Zipper with Storm Flap, Color Green, Size XL, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 48 in, Material 100 Percent Polyurethane-Coated Polyester, Includes Removable Liner Yes, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 46 in, Insulated for Cold Conditions Yes, Size-Body Type Tall, Fabric Weight 300 den, Features Removable Quilted Polyester Liner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION CHEMICAL Disp. Lab Coat, 5XL, Poly, Wht, PK30 (M1710-5X)
- LITHONIA LIGHTING ACUITY LITHONIA Steel LED Exit Sign with Emergency Lights (LHXNY W 1 R)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 11, 1 PR (B131R/11)
- IMPACTO Impact Gloves, S, Blue, Fingerless, Right (50100120022)
- TOUGH DUCK Fluorescent Green Polyester Parka size L Tall (S42641)
- TOUGH DUCK 4XL Tall Size Rain Jacket, Florescent Green (S37231)
- TOUGH DUCK Men's Black Polyester Parka size 2XL (S18721)
- TOUGH DUCK Fluorescent Green Polyester Jacket size 5XL (S43231)
- TOUGH DUCK Men's Black Polyester Jacket size M (S17611)
- TOUGH DUCK Men's High-visibility Orange Polyester Hi-Vis Parka size XL (S17611)
- GLOWEAR BY ERGODYNE Lime XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- Tough Duck High Visibility Clothing