Shop All High Visibility Jackets & Coats
Tough Duck
Fluorescent Green Polyester Parka size L Tall
Mfr # S42641
Zoro # G4876374
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Poly Oxford with PU Coating
- Size L
- Standards ANSI 107-2015 Compliant Class 3, Level 2, CSA
- Fits Chest Size 42 in to 44 in
- Features Removable Quilted Polyester Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Duck
- MFR # S42641
- Zoro # G4876374
- UPC # 770167607052
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 35 1/2 in |
Reflective Stripe Width | 4 in |
Size-Body Type | Tall |
Sleeve Length | 39" |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Description
High Visibility Parka, Style Parka Jacket, ANSI Class 3, ANSI Type R, Front Closure Type Zipper with Storm Flap, Color Green, Size L, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 44 in, Material 100 Percent Polyurethane-Coated Polyester, Includes Removable Liner Yes, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 42 in, Insulated for Cold Conditions Yes, Size-Body Type Tall, Fabric Weight 300 den, Features Removable Quilted Polyester Liner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH P95 Disposable Respirator w/ Valve, M/L, White, PK10 (14110428)
- BRADY Ultra Reflective Letter, L, PK10 (3010-L)
- 5.11 Trainer Belt, Charcoal, Nylon, XL (59409)
- CONDOR High Visibility Vest, Orange/Red, S/M (53YN45)
- TOUGH DUCK Men's Black Polyester Safety Jacket size M (S43211)
- TOUGH DUCK Safety Insulated Duck Jacket, Orng.XS (S45711)
- TOUGH DUCK 4XL Tall Size Rain Jacket, Florescent Green (S37231)
- TOUGH DUCK Fluorescent Orange Polyester Parka size S (S42611)
- TOUGH DUCK Duck Safety Parka, Black, 3XL (S15721)
- TOUGH DUCK Fluorescent Orange Polyester Jacket size 2XL (S43221)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-M)
- Tough Duck High Visibility Jackets & Coats