Shop All High Visibility Jackets & Coats
Tough Duck
Fluorescent Green Polyester Parka size L
Mfr # S42611
Zoro # G4876304
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Poly Oxford with PU Coating
- Size L
- Standards ANSI 107-2015 Compliant Class 3, Level 2, CSA
- Fits Chest Size 42 in to 44 in
- Features Removable Quilted Polyester Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S42611
- Zoro # G4876304
- UPC # 770167606932
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 33 1/2 in |
Sleeve Length | 37-1/2" |
Maximum Chest Size | 44 in |
Reflective Stripe Width | 4 in |
Minimum Chest Size | 42 in |
Description
High Visibility Parka, Style Parka Jacket, ANSI Class 3, ANSI Type R, Front Closure Type Zipper with Storm Flap, Color Green, Size L, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 44 in, Material 100 Percent Polyurethane-Coated Polyester, Includes Removable Liner Yes, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 42 in, Insulated for Cold Conditions Yes, Fabric Weight 300 den, Features Removable Quilted Polyester Liner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chemical Resistant Glove, 15 mil, Sz 8, PR (LA111EBFL/8)
- JUSTRITE Spill Tray, 0.25 gal Spill Capacity, Galvanized steel (10177)
- BDG PU Coated 18 ga. HPPE, Small (99-1-9640-7-K)
- MAGID MGARD Nylon Mesh Black Sleeve Cut Level 4, 7X13 (230-7X13)
- TOUGH DUCK Fluorescent Orange Polyester Parka size L (S42611)
- TOUGH DUCK 3XL Tall Size Safety Parka, Florescent Orange (S42651)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Yellow/Gr, 3XL (S37221)
- TOUGH DUCK Safety Down Filled Parka, Black, 2XL (SJ391)
- TOUGH DUCK Safety Rain Jacket, SJ352-FLGR-4XL (SJ352)
- TOUGH DUCK Duck Safety Parka, Orng.XS (S15711)
- PIONEER Ripstop Jacket, Orange, 4XL (V1200251U-4XL)
- Tough Duck High Visibility Clothing