Shop All High Visibility Jackets & Coats
Tough Duck
Fluorescent Green Polyester Parka size 3XL
Mfr # S42621
Zoro # G4876261
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Poly Oxford with PU Coating
- Size 3XL
- Standards ANSI 107-2015 Compliant Class 3, Level 2, CSA
- Fits Chest Size 52 in to 54 in
- Features Removable Quilted Polyester Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S42621
- Zoro # G4876261
- UPC # 770167607007
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Fits Chest Size | 52 in to 54 in |
Length | 35 in |
Minimum Chest Size | 52 in |
Reflective Stripe Width | 4 in |
Maximum Chest Size | 54 in |
Sleeve Length | 39-1/4" |
Description
High Visibility Parka, Style Parka Jacket, ANSI Class 3, ANSI Type R, Front Closure Type Zipper with Storm Flap, Color Green, Size 3XL, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 54 in, Material 100 Percent Polyurethane-Coated Polyester, Includes Removable Liner Yes, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 52 in, Insulated for Cold Conditions Yes, Fabric Weight 300 den, Features Removable Quilted Polyester Liner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Chore Classic Tall XpressCool (CHHC900 M 080)
- IMPACTO Anti-Fatigue Insole, Mens, Size 9-10, PR (ERINWALE)
- 3M Roof Anchor, Reusable, For Standing Seam (2190072)
- AVENGER SAFETY FOOTWEAR Size 6.5 BLADE 8 EYE AT, WOMENS PR (A350-6.5W)
- TOUGH DUCK Fluorescent Orange Polyester Parka size 3XL (S42621)
- TOUGH DUCK Men's Black Polyester Jacket size L (S17611)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Orng, XL (S37211)
- TOUGH DUCK Men's Black Polyester Jacket size M (S17611)
- TOUGH DUCK Men's Black Polyester Parka size XL (S18711)
- TOUGH DUCK Duck Safety Parka, Navy, XS (S15711)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-5X)
- Tough Duck High Visibility Clothing