Shop All High Visibility Jackets & Coats
Tough Duck
Fluorescent Green Polyester Parka size 2XLT
Mfr # S42651
Zoro # G4876435
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Poly Oxford with PU Coating
- Size 2XL
- Standards ANSI 107-2015 Compliant Class 3, Level 2, CSA
- Fits Chest Size 49 in to 51 in
- Features Removable Quilted Polyester Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S42651
- Zoro # G4876435
- UPC # 770167607090
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 49 in to 51 in |
Length | 36 1/2 in |
Reflective Stripe Width | 4 in |
Size-Body Type | Tall |
Sleeve Length | 40-1/4" |
Minimum Chest Size | 49 in |
Maximum Chest Size | 51 in |
Description
High Visibility Parka, Style Parka Jacket, ANSI Class 3, ANSI Type R, Front Closure Type Zipper with Storm Flap, Color Green, Size 2XL, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 51 in, Material 100 Percent Polyurethane-Coated Polyester, Includes Removable Liner Yes, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 49 in, Insulated for Cold Conditions Yes, Size-Body Type Tall, Fabric Weight 300 den, Features Removable Quilted Polyester Liner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Gas Cylinder Cabinet, 33x40, Steel (CV051YP)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.5" x 18 ft, Black/White Print (1805435)
- CONDOR Rain Poncho, HiViz Yellow/Green, Univ (1EJY2)
- CHARTPAK Numbers, Vinyl, Perm Adhesive, 3", 16/PK, Black 16PK (CHA01170)
- TOUGH DUCK Fluorescent Orange Polyester Parka size 2XLT (S42651)
- TOUGH DUCK Men's Black Polyester Safety Jacket size L (S43211)
- TOUGH DUCK Men's Black Polyester Safety Jacket size S (S43211)
- TOUGH DUCK Lined Jacket, Mens, S, Hi-Vis Green (S24511)
- TOUGH DUCK Men's Black Polyester Jacket size M (S17611)
- TOUGH DUCK Men's High-visibility Orange Polyester Hi-Vis Parka size XL (S17611)
- 2W INTERNATIONAL High Viz Rain Coat, Large, Lime, Class 3 (650C-3 L)
- Tough Duck Workwear and Protective Clothing