Shop All High Visibility Jackets & Coats
Tough Duck
Fluorescent Green Polyester Jacket size XL
Mfr # S43211
Zoro # G5209951
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Size Xl
- Standards ANSI 107-2010 Compliant Class 2, Level 2, CSA
- Fits Chest Size 46 in to 48 in
- Features A Drop Back, Back Armhole Gussets, Cuffs, Dual Inner Pockets, High-Visibility Jacket Has a Quilted Liner, Lower Patch Pockets, Rib-Knit Collar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S43211
- Zoro # G5209951
- UPC # 770167591740
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Length | 29 in |
Minimum Chest Size | 46 in |
Sleeve Length | 37-3/4" |
Reflective Stripe Width | 4 in |
Maximum Chest Size | 48 in |
Details
Item | Jacket |
Material | 100% Polyester |
Standards | ANSI 107-2010 Compliant Class 2, Level 2, CSA |
Color | Green |
Features | A Drop Back, Back Armhole Gussets, Cuffs, Dual Inner Pockets, High-Visibility Jacket Has a Quilted Liner, Lower Patch Pockets, Rib-Knit Collar |
Number of Pockets | 0-3 |
Fabric Weight | 230 ton |
ANSI Class | 3 |
Lining Material | Quilted Polyester |
Number of Inside Pockets | 2 |
Cuff Style | Knit |
Closure | Zipper |
Includes Lining | Yes |
ANSI Type | R |
Collar Style | Rib Knit |
Garment Type | Jacket |
Description
High Visibility Jacket, Style Jacket, ANSI Class 3, ANSI Type R, Front Closure Type Zipper, Color Green, Size XL, Maximum Chest Size 48 in, Material Polyester, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 46 in, Collar Style Rib Knit, Cuff Style Knit, Fabric Weight 230 ton, Features A Drop Back, Back Armhole Gussets, Cuffs, Dual Inner Pockets, High-Visibility Jacket Has a Quilted Liner, Lower Patch Pockets, Rib-Knit Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELOCK Horn Strobe, 12/24VDC, White, 6-11/16 in. H (CN121089)
- SIGNMISSION FROG LEGS DECAL sticker sauteed grilled french battered deep fried food, D-24 Frog Legs (D-24 Frog Legs)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J63 (475J63)
- PIG Entrance Mat, Black, 3 ft. W x 50 ft. L (GRP913X50-BK)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Yellow/Gr, 3XL (S37221)
- TOUGH DUCK Fluorescent Green Polyester Jacket size 5XL (S43231)
- TOUGH DUCK Safety Down Filled Parka, Black, 2XL (SJ391)
- TOUGH DUCK Quilted Safety Jacket, 4XL, Black (S43231)
- TOUGH DUCK Men's Fluorescent Green Polyester Parka size M (S18711)
- TOUGH DUCK Safety Down Filled Parka, Fluor.XL (SJ391)
- PIONEER Hi-Vis Reversible Safety Jacket, Waterpoof/Breathable, Hi-Vis Yellow, L (V1140460U-L)
- Tough Duck High Visibility Clothing