Shop All High Visibility Jackets & Coats
Tough Duck
Fluorescent Green Polyester Jacket size L
Mfr # S43211
Zoro # G5209967
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Size L
- Standards ANSI 107-2010 Compliant Class 2, Level 2, CSA
- Fits Chest Size 42 in to 44 in
- Features A Drop Back, Back Armhole Gussets, Cuffs, Dual Inner Pockets, High-Visibility Jacket Has a Quilted Liner, Lower Patch Pockets, Rib-Knit Collar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S43211
- Zoro # G5209967
- UPC # 770167591733
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 28 1/2 in |
Sleeve Length | 37" |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Reflective Stripe Width | 4 in |
Details
Item | Jacket |
Material | 100% Polyester |
Standards | ANSI 107-2010 Compliant Class 2, Level 2, CSA |
Color | Green |
Features | A Drop Back, Back Armhole Gussets, Cuffs, Dual Inner Pockets, High-Visibility Jacket Has a Quilted Liner, Lower Patch Pockets, Rib-Knit Collar |
Number of Pockets | 0-3 |
ANSI Class | 3 |
Fabric Weight | 230 ton |
Lining Material | Quilted Polyester |
Number of Inside Pockets | 2 |
ANSI Type | R |
Includes Lining | Yes |
Cuff Style | Knit |
Collar Style | Rib Knit |
Closure | Zipper |
Garment Type | Jacket |
Description
High Visibility Jacket, Style Jacket, ANSI Class 3, ANSI Type R, Front Closure Type Zipper, Color Green, Size L, Maximum Chest Size 44 in, Material Polyester, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 42 in, Collar Style Rib Knit, Cuff Style Knit, Fabric Weight 230 ton, Features A Drop Back, Back Armhole Gussets, Cuffs, Dual Inner Pockets, High-Visibility Jacket Has a Quilted Liner, Lower Patch Pockets, Rib-Knit Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Caution-Do Not Drive Forklift With Forks Raised-10x14 OSHA, CS-Do Not Drive Forklift w Forks Raised (CS-Do Not Drive Forklift w Forks Raised)
- CONDOR Safety Sign, 4" W, 18" H, 0.032" Thickness (469V16)
- JUSTIN ORIGINAL WORKBOOTS Size 11 1/2 Men's Western Boot Steel Western Boot, Brown (SE4661)
- NMC Security Alert 24 Hr Video Trespass Sign, M975R (M975R)
- TOUGH DUCK Fluorescent Orange Polyester Jacket size L (S43211)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Yellow/Gr, 3XL (S37221)
- TOUGH DUCK Jacket, 5-in-1, Mens, M Tall, Hi-Vis Green (S42641)
- TOUGH DUCK Fluorescent Green Polyester Parka size XLT (S42641)
- TOUGH DUCK Men's Fluorescent Orange Polyester Parka size 2XL (S18721)
- TOUGH DUCK Quilted Safety Jacket, 3XL, Black (S43221)
- PORTWEST Hi-Vis Premium Bomber Jacket, XL (US364)
- Tough Duck Workwear and Protective Clothing