Shop All High Visibility Jackets & Coats
Tough Duck
Fluorescent Green Polyester Jacket size 3XL
Mfr # S43221
Zoro # G5209872
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Size 3XL
- Standards ANSI 107-2010 Compliant Class 2, Level 2, CSA
- Fits Chest Size 52 in to 54 in
- Features A Drop Back, Cuffs and Back Armhole Gussets, Dual Inner Pockets, Lower Patch Pockets and Rib-Knit Collar, Quilted Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S43221
- Zoro # G5209872
- UPC # 770167592259
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Fits Chest Size | 52 in to 54 in |
Length | 30 in |
Maximum Chest Size | 54 in |
Reflective Stripe Width | 4 in |
Sleeve Length | 38-3/4" |
Minimum Chest Size | 52 in |
Details
Item | Jacket |
Material | 100% Polyester |
Standards | ANSI 107-2010 Compliant Class 2, Level 2, CSA |
Color | Green |
Features | A Drop Back, Cuffs and Back Armhole Gussets, Dual Inner Pockets, Lower Patch Pockets and Rib-Knit Collar, Quilted Liner |
Number of Pockets | 0-3 |
ANSI Class | 3 |
Lining Material | Quilted Polyester |
Fabric Weight | 230 ton |
Number of Inside Pockets | 2 |
Closure | Zipper |
Cuff Style | Knit |
Collar Style | Rib Knit |
ANSI Type | R |
Garment Type | High Visbility Jacket |
Description
High Visibility Jacket, Style High Visibility Jacket, ANSI Class 3, ANSI Type R, Front Closure Type Zipper, Color Green, Size 3XL, Maximum Chest Size 54 in, Material Polyester, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 52 in, Collar Style Rib Knit, Cuff Style Knit, Fabric Weight 230 ton, Features A Drop Back, Cuffs and Back Armhole Gussets, Dual Inner Pockets, Lower Patch Pockets and Rib-Knit Collar, Quilted Liner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Number House 5 1In Refl Blk (RV-15/5)
- BLACKBURN FLAG Blackburn 4"x5" Pattern Stake Flags with18" Wire Staff (4518 POLKD REDONWH)
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, 3X (61920)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, 2XL, 11" L, PR (MPT-72-012)
- TOUGH DUCK Lined Jacket, Mens, 3XL, Hi-Vis Grn (S24521)
- TOUGH DUCK Safety Insulated Duck Jacket, Navy, XL (S45711)
- TOUGH DUCK Safety Rain Jacket, SJ351-BLACK-S (SJ351)
- TOUGH DUCK Men's Green Polyester Bomber Jacket size XL (S41311)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Orng, XL (S37211)
- TOUGH DUCK Duck Safety Parka, Navy, 2XLT (S15751)
- PORTWEST PW3 Hi-Vis Winter Jacket, XXL (T400)
- Tough Duck Workwear and Protective Clothing