Shop All Work Pants and Shorts
Tough Duck
Flex Twill Cargo Short, Black, 36
Mfr # 631016
Zoro # G105403246
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 98% Cotton/2% Spandex
- Features 98% cotton, 2% Spandex Flex Twill blend. Stain repellent finish. Triple stitched. Multi-pocket design. Gusset crotch reinforcement. Seven belt loops.
- Length 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # 631016
- Zoro # G105403246
- UPC # 770167638667
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 36 |
Length | 22 |
Details
Item | Shorts |
Color | BLACK |
Material | 98% Cotton/2% Spandex |
Features | 98% cotton, 2% Spandex Flex Twill blend. Stain repellent finish. Triple stitched. Multi-pocket design. Gusset crotch reinforcement. Seven belt loops. |
Description
Flex Twill Cargo Short,Black,36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING High Visibility Vest, Class 3, M, Green (U6155G-M)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44304)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (52LD01)
- 3M E-A-R Classic Disposable Corded Ear Plugs, Metal Detectable, NRR 33 dB, Yellow, 200 Pairs (311-4101)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 36 (631016)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 32 (631016)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 34 (631016)
- TOUGH DUCK Flex Twill Cargo Pant, Black, 30 (601016)
- TOUGH DUCK Ripstop Technical Snow Pant, Fluor.2XL (SP081)
- TOUGH DUCK Expandable Waist Flat Front Flex Twill P (WP090)
- POLAR PLUS Insulated Cooler Pants, Navy, Size XL (54042-XL)
- Tough Duck Workwear and Protective Clothing