Shop All Work Pants and Shorts
Tough Duck
Flex Twill Cargo Pant, Navy, 46
Mfr # 601016
Zoro # G705403271
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color NAVY
- Material 98% Cotton/2% Spandex
- Size 46
- Features 98% cotton, 2% Spandex Flex Twill blend. Pockets and trim are reinforced with heavy duty polyester. Stain repellent finish. Triple stitched. Multi-pocket design. Pencil pocket. Rivets at all stress points. Gusset crotch reinforcement. Seven belt loops. Available in select waist sizes in black with unfinished hem.
- Length 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # 601016
- Zoro # G705403271
- UPC # 770167878032
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 46 |
Length | 23 |
Details
Item | Pants |
Color | NAVY |
Material | 98% Cotton/2% Spandex |
Features | 98% cotton, 2% Spandex Flex Twill blend. Pockets and trim are reinforced with heavy duty polyester. Stain repellent finish. Triple stitched. Multi-pocket design. Pencil pocket. Rivets at all stress points. Gusset crotch reinforcement. Seven belt loops. Available in select waist sizes in black with unfinished hem. |
Description
Flex Twill Cargo Pant,Navy,46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COR-BRITE Safety Vest, L, Class II, Lime (V211PL)
- SPEAKMAN Freeze Protection Valve (FPV-SS)
- SHOWA 13" Chemical Resistant Gloves, Neoprene, 9, 1 PR (723 09)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 9, White, PR (1607-9R)
- TOUGH DUCK Expandable Waist Flat Front Flex Twill P (WP090)
- TOUGH DUCK Ripstop Technical Snow Pant, Black, L (SP081)
- TOUGH DUCK Flex Twill Safety Cargo Pant, SP030-BLK- (SP030)
- TOUGH DUCK Ripstop Technical Snow Pant, Fluor.2XL (SP081)
- TOUGH DUCK Traditional Logger Jean, WP040-DENIM-44 (WP040)
- TOUGH DUCK Flex Twill Cargo Pant, Black, 30 (601016)
- DICKIES Utility Jean, Male, Rinsed Slate, 50x32 (1933SL 50 32)
- Tough Duck Work Pants and Shorts