Shop All Work Pants and Shorts
Tough Duck
Flex Twill Cargo Pant, Navy, 40
Mfr # 601016
Zoro # G905403286
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color NAVY
- Material 98% Cotton/2% Spandex
- Size 40
- Features 98% cotton, 2% Spandex Flex Twill blend. Pockets and trim are reinforced with heavy duty polyester. Stain repellent finish. Triple stitched. Multi-pocket design. Pencil pocket. Rivets at all stress points. Gusset crotch reinforcement. Seven belt loops. Available in select waist sizes in black with unfinished hem.
- Length 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # 601016
- Zoro # G905403286
- UPC # 770167609957
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 40 |
Length | 23 |
Details
Item | Pants |
Color | NAVY |
Material | 98% Cotton/2% Spandex |
Features | 98% cotton, 2% Spandex Flex Twill blend. Pockets and trim are reinforced with heavy duty polyester. Stain repellent finish. Triple stitched. Multi-pocket design. Pencil pocket. Rivets at all stress points. Gusset crotch reinforcement. Seven belt loops. Available in select waist sizes in black with unfinished hem. |
Description
Flex Twill Cargo Pant,Navy,40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Climbing Hard Hat, Type 1, Class C (60149)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480L86)
- SINGER SAFETY Noise Reduc Panel, Strt, 8x4x1 Fiberglass (22123048)
- HONEYWELL Chemical Resistant Glove, Green, M, 8, PR (32-3011E/8M/N)
- TOUGH DUCK Ripstop Technical Snow Pant, Fluor.XL (SP081)
- TOUGH DUCK Expandable Waist Flex Twill, Cargo, Pant (WP081)
- TOUGH DUCK Traditional Logger Jean, WP040-DENIM-30 (WP040)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 32 (631016)
- TOUGH DUCK Traditional Logger Jean, WP040-DENIM-32 (WP040)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Fluor.2XL (SP061)
- RED KAP Mens Charcoal Industrial Short (PT26CH 38 10)
- Tough Duck Workwear