Shop All Work Pants and Shorts
Tough Duck
Flex Twill Cargo Pant, Navy, 36
Mfr # 601016
Zoro # G105403314
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color NAVY
- Material 98% Cotton/2% Spandex
- Size 36
- Length 23
- Features 98% cotton, 2% Spandex Flex Twill blend. Pockets and trim are reinforced with heavy duty polyester. Stain repellent finish. Triple stitched. Multi-pocket design. Pencil pocket. Rivets at all stress points. Gusset crotch reinforcement. Seven belt loops. Available in select waist sizes in black with unfinished hem.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # 601016
- Zoro # G105403314
- UPC # 770167609933
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 36 |
Length | 23 |
Details
Item | Pants |
Color | NAVY |
Material | 98% Cotton/2% Spandex |
Features | 98% cotton, 2% Spandex Flex Twill blend. Pockets and trim are reinforced with heavy duty polyester. Stain repellent finish. Triple stitched. Multi-pocket design. Pencil pocket. Rivets at all stress points. Gusset crotch reinforcement. Seven belt loops. Available in select waist sizes in black with unfinished hem. |
Description
Flex Twill Cargo Pant,Navy,36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Banner, 3 x 5 ft., Vinyl (106334)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Pink (6010PM)
- CLC WORK GEAR KNEELING MAT 14""X21"" CLC (302)
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (NS-450)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Black, XL (SP061)
- TOUGH DUCK Expandable Waist Flex Twill, Cargo, Pant (WP081)
- TOUGH DUCK Flex Twill Cargo Pant, Black, 30 (601076)
- TOUGH DUCK Flex Duck Cargo Pant, WP011-BLACK-40 (WP01)
- TOUGH DUCK Ripstop Technical Snow Pant, Fluor.2XL (SP081)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 34 (631016)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Black, L (SP061)
- Tough Duck Workwear