Shop All Work Pants and Shorts
Tough Duck
Flex Twill Cargo Pant, Navy, 36
Mfr # 601006
Zoro # G505403334
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color NAVY
- Material 98% Cotton/2% Spandex
- Size 36
- Length 21.5
- Features 98% cotton, 2% Spandex Flex Twill blend. Pockets and trim are reinforced with heavy duty polyester. Stain repellent finish. Triple stitched. Multi-pocket design. Pencil pocket. Rivets at all stress points. Gusset crotch reinforcement. Seven belt loops. Available in select waist sizes in black with unfinished hem.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # 601006
- Zoro # G505403334
- UPC # 770167609773
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 36 |
Length | 21.5 |
Details
Item | Pants |
Color | NAVY |
Material | 98% Cotton/2% Spandex |
Features | 98% cotton, 2% Spandex Flex Twill blend. Pockets and trim are reinforced with heavy duty polyester. Stain repellent finish. Triple stitched. Multi-pocket design. Pencil pocket. Rivets at all stress points. Gusset crotch reinforcement. Seven belt loops. Available in select waist sizes in black with unfinished hem. |
Description
Flex Twill Cargo Pant,Navy,36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, L (258098)
- TINGLEY Orion Winter Boot, Size 10 to 12, PR (7500G)
- BRADY Ammonia Pipe Marker, LTRS, 3 to 5In (90415)
- SCOTCH 3M Face Shield Clear Lens Blue Frame 1 pc (90028H1-DC)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Black, M (SP061)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Fluor.2XL (SP061)
- TOUGH DUCK Traditional Logger Jean, WP040-DENIM-34 (WP040)
- TOUGH DUCK Flex Twill Cargo Pant, Navy, 28 (601016)
- TOUGH DUCK Traditional Logger Jean, WP040-DENIM-32 (WP040)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Black, L (SP061)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x32 (LU20RB 38 32)
- Tough Duck Workwear and Protective Clothing