Shop All Work Pants and Shorts
Tough Duck
Flex Twill Cargo Pant, Navy, 34
Mfr # 601016
Zoro # G305403251
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color NAVY
- Material 98% Cotton/2% Spandex
- Size 34
- Length 23
- Features 98% cotton, 2% Spandex Flex Twill blend. Pockets and trim are reinforced with heavy duty polyester. Stain repellent finish. Triple stitched. Multi-pocket design. Pencil pocket. Rivets at all stress points. Gusset crotch reinforcement. Seven belt loops. Available in select waist sizes in black with unfinished hem.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # 601016
- Zoro # G305403251
- UPC # 770167609926
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 34 |
Length | 23 |
Details
Item | Pants |
Color | NAVY |
Material | 98% Cotton/2% Spandex |
Features | 98% cotton, 2% Spandex Flex Twill blend. Pockets and trim are reinforced with heavy duty polyester. Stain repellent finish. Triple stitched. Multi-pocket design. Pencil pocket. Rivets at all stress points. Gusset crotch reinforcement. Seven belt loops. Available in select waist sizes in black with unfinished hem. |
Description
Flex Twill Cargo Pant,Navy,34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Condor Series (1VT69)
- TINGLEY RUBBER HazProof Boots Size 12 (WPL672-12)
- EASTERN METAL SIGNS AND SAFETY Work Area Ahead Traffic Sign, 48 in H, 48 in W, Polyester, PVC, Diamond, English, 669-C/48-EMO-WA (669-C/48-EMO-WA)
- APACHE MILLS 5 ft. L x Vinyl Foam, 9/16" Thick (3906509033X5)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Fluor.2XL (SP061)
- TOUGH DUCK Flex Twill Carpenter Pant, WP050-NAVY-44 (WP050)
- TOUGH DUCK Expandable Waist Flat Front Flex Twill P (WP090)
- TOUGH DUCK Traditional Logger Jean, WP040-DENIM-30 (WP040)
- TOUGH DUCK Flex Twill Cargo Pant, Black, 52 (601016)
- TOUGH DUCK Flex Twill Cargo Pant, Navy, 36 (601006)
- 5.11 Apex Pants, Size 35" x 34", Dark Navy (74434)
- Tough Duck Workwear