Shop All Work Pants and Shorts
Tough Duck
Flex Twill Cargo Pant, Navy, 28
Mfr # 601006
Zoro # G305403350
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color NAVY
- Material 98% Cotton/2% Spandex
- Size 28
- Features 98% cotton, 2% Spandex Flex Twill blend. Pockets and trim are reinforced with heavy duty polyester. Stain repellent finish. Triple stitched. Multi-pocket design. Pencil pocket. Rivets at all stress points. Gusset crotch reinforcement. Seven belt loops. Available in select waist sizes in black with unfinished hem.
- Length 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # 601006
- Zoro # G305403350
- UPC # 770167649038
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 28 |
Length | 21 |
Details
Item | Pants |
Color | NAVY |
Material | 98% Cotton/2% Spandex |
Features | 98% cotton, 2% Spandex Flex Twill blend. Pockets and trim are reinforced with heavy duty polyester. Stain repellent finish. Triple stitched. Multi-pocket design. Pencil pocket. Rivets at all stress points. Gusset crotch reinforcement. Seven belt loops. Available in select waist sizes in black with unfinished hem. |
Description
Flex Twill Cargo Pant,Navy,28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL Safety Ear Muff, ANSI S319 Approved, 10PK (TR88014-10PK)
- MOLDEX Moldex 6646 Goin' Green® PlugStation® Earplug Dispensers, 250 Pairs/Dispenser (6646)
- 2W INTERNATIONAL Chemical Coverall, Medium, Green (8035-CL M)
- ACCUFORM KDD109 STANDARD STEEL HASP, 6 PADLOCKS, VINYL COATINGZINC PLATED STEEL (KDD109)
- TOUGH DUCK Expandable Waist Flat Front Flex Twill P (WP090)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Fluor.2XL (SP061)
- TOUGH DUCK Flex Twill Cargo Pant, Navy, 36 (601006)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 32 (631016)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 36 (631016)
- TOUGH DUCK Ripstop Technical Snow Pant, Fluor.2XL (SP081)
- HELLY HANSEN Alta Insulated Pants, 30in, Fluor Yellow (70445_369-S)
- Tough Duck Workwear and Protective Clothing