Shop All Work Pants and Shorts
Tough Duck
Flex Twill Cargo Pant, Black, 52
Mfr # 601016
Zoro # G305403282
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLACK
- Material 98% Cotton/2% Spandex
- Size 52
- Features 98% cotton, 2% Spandex Flex Twill blend. Pockets and trim are reinforced with heavy duty polyester. Stain repellent finish. Triple stitched. Multi-pocket design. Pencil pocket. Rivets at all stress points. Gusset crotch reinforcement. Seven belt loops. Available in select waist sizes in black with unfinished hem.
- Length 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # 601016
- Zoro # G305403282
- UPC # 770167878100
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 52 |
Length | 23 |
Details
Item | Pants |
Color | BLACK |
Material | 98% Cotton/2% Spandex |
Features | 98% cotton, 2% Spandex Flex Twill blend. Pockets and trim are reinforced with heavy duty polyester. Stain repellent finish. Triple stitched. Multi-pocket design. Pencil pocket. Rivets at all stress points. Gusset crotch reinforcement. Seven belt loops. Available in select waist sizes in black with unfinished hem. |
Description
Flex Twill Cargo Pant,Black,52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.27 AC, Gray (300GC-120)
- CONDOR Disposable Lab Coat, L, White, PK30 (32KF58)
- TRAVELSOX Travelsox TS 2000 Patented Graduated Compression OTC Socks 10-18 Mmhg; Black - Large (TS2000_BK_LG)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (19365)
- TOUGH DUCK Flex Twill Cargo Pant, Navy, 28 (601016)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Fluor.2XL (SP061)
- TOUGH DUCK Flex Twill Cargo Pant, Black, 30 (601016)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Black, XL (SP061)
- TOUGH DUCK Traditional Logger Jean, WP040-DENIM-32 (WP040)
- TOUGH DUCK Safety Cargo Utility Pant, S60711-NAVY-4 (S60711)
- DICKIES Industrial Work Pants, Twill, Navy, 36x32 (LP92NV 36 32)
- Tough Duck Workwear and Protective Clothing