Shop All Work Pants and Shorts
Tough Duck
Flex Twill Cargo Pant, Black, 48
Mfr # 601016
Zoro # G705403301
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLACK
- Material 98% Cotton/2% Spandex
- Size 48
- Length 23
- Features 98% cotton, 2% Spandex Flex Twill blend. Pockets and trim are reinforced with heavy duty polyester. Stain repellent finish. Triple stitched. Multi-pocket design. Pencil pocket. Rivets at all stress points. Gusset crotch reinforcement. Seven belt loops. Available in select waist sizes in black with unfinished hem.
Product Information
- Brand Tough Duck
- MFR # 601016
- Zoro # G705403301
- UPC # 770167878087
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 48 |
Length | 23 |
Details
Item | Pants |
Color | BLACK |
Material | 98% Cotton/2% Spandex |
Features | 98% cotton, 2% Spandex Flex Twill blend. Pockets and trim are reinforced with heavy duty polyester. Stain repellent finish. Triple stitched. Multi-pocket design. Pencil pocket. Rivets at all stress points. Gusset crotch reinforcement. Seven belt loops. Available in select waist sizes in black with unfinished hem. |
Description
Flex Twill Cargo Pant,Black,48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10" H, 14 in W, Horizontal Rectangle, English, U3-1847-NA_14x10 (U3-1847-NA_14x10)
- BRADY Construction Site Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (126850)
- MONTOUR LINE Post and Rope Stanchion Sign Frame 8.5 x 11 in. V Satin Brass Steel (HDSF-8511-V-SB-PR)
- FALLTECH Truss Anchor, SS Anchor, Truss Anchor (7429SSK)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Black, M (SP061)
- TOUGH DUCK Expandable Waist Flex Twill, Cargo, Pant (WP081)
- TOUGH DUCK Traditional Logger Jean, WP040-DENIM-30 (WP040)
- TOUGH DUCK Fleece Lined Flex Twill Cargo Pant, WP06 (WP063)
- TOUGH DUCK Flex Twill Cargo Pant, Navy, 28 (601016)
- TOUGH DUCK Traditional Logger Jean, WP040-DENIM-34 (WP040)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- Tough Duck Workwear and Protective Clothing