Shop All Work Pants and Shorts
Tough Duck
Flex Twill Cargo Pant, Black, 40
Mfr # 601076
Zoro # G305403329
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLACK
- Material 98% Cotton/2% Spandex
- Size 40
- Length 23
- Features 98% cotton, 2% Spandex Flex Twill blend. Pockets and trim are reinforced with heavy duty polyester. Stain repellent finish. Triple stitched. Multi-pocket design. Pencil pocket. Rivets at all stress points. Gusset crotch reinforcement. Seven belt loops. Available in select waist sizes in black with unfinished hem.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Duck
- MFR # 601076
- Zoro # G305403329
- UPC # 770167890188
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 40 |
Length | 23 |
Details
Item | Pants |
Color | BLACK |
Material | 98% Cotton/2% Spandex |
Features | 98% cotton, 2% Spandex Flex Twill blend. Pockets and trim are reinforced with heavy duty polyester. Stain repellent finish. Triple stitched. Multi-pocket design. Pencil pocket. Rivets at all stress points. Gusset crotch reinforcement. Seven belt loops. Available in select waist sizes in black with unfinished hem. |
Description
Flex Twill Cargo Pant,Black,40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST BREAKER Gloves Frstbrkr Thrml Camo Xl (1788-XL)
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H (A1107KABLU)
- WEARWELL Tacky Mat, White, 36x60", PK4 (095)
- SMITH & WESSON Safety Glasses, Gray Scratch-Resistant (19853)
- TOUGH DUCK Flex Twill Cargo Pant, Navy, 36 (601006)
- TOUGH DUCK Traditional Logger Jean, WP041-DENIM-42 (WP041)
- TOUGH DUCK Flex Twill Cargo Pant, Black, 52 (601016)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Fluor.2XL (SP061)
- TOUGH DUCK Safety Cargo Utility Pant, S60711-NAVY-4 (S60711)
- TOUGH DUCK Traditional Logger Jean, WP040-DENIM-34 (WP040)
- WRANGLER Rugged Wear Relaxed-Fit Jeans, Black, 54x32 (35002OB 54 32)
- Tough Duck Workwear