Shop All Work Pants and Shorts
Tough Duck
Flex Twill Cargo Pant, Black, 34
Mfr # 601046
Zoro # G105403277
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLACK
- Material 98% Cotton/2% Spandex
- Size 34
- Features 98% cotton, 2% Spandex Flex Twill blend. Pockets and trim are reinforced with heavy duty polyester. Stain repellent finish. Triple stitched. Multi-pocket design. Pencil pocket. Rivets at all stress points. Gusset crotch reinforcement. Seven belt loops. Available in select waist sizes in black with unfinished hem.
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # 601046
- Zoro # G105403277
- UPC # 770167609988
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 34 |
Length | 24 |
Details
Item | Pants |
Color | BLACK |
Material | 98% Cotton/2% Spandex |
Features | 98% cotton, 2% Spandex Flex Twill blend. Pockets and trim are reinforced with heavy duty polyester. Stain repellent finish. Triple stitched. Multi-pocket design. Pencil pocket. Rivets at all stress points. Gusset crotch reinforcement. Seven belt loops. Available in select waist sizes in black with unfinished hem. |
Description
Flex Twill Cargo Pant,Black,34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Gray, L, PR (VP96781L)
- PROFLEX BY ERGODYNE Black XL Abrasion Resistant Nitrile-Coated Gloves DSX (7001)
- ORION Orion 372822 Orange Smoke Signal Single (372822)
- TINGLEY 4 Ankle High Rubber Overshoes (1300.LG)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 32 (631016)
- TOUGH DUCK Flex Twill Carpenter Pant, WP050-NAVY-44 (WP050)
- TOUGH DUCK Traditional Logger Jean, WP040-DENIM-34 (WP040)
- TOUGH DUCK Traditional Logger Jean, WP043-DENIM-34 (WP043)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 36 (631016)
- TOUGH DUCK Duck Pant, Washed, 32/32, Black (WP021)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 4x30 (DWS19P2C-030-4x30)
- Tough Duck Workwear and Protective Clothing