Shop All Work Pants and Shorts
Tough Duck
Flex Twill Cargo Pant, Black, 32
Mfr # 601046
Zoro # G305403275
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLACK
- Material 98% Cotton/2% Spandex
- Size 32
- Length 23
- Features 98% cotton, 2% Spandex Flex Twill blend. Pockets and trim are reinforced with heavy duty polyester. Stain repellent finish. Triple stitched. Multi-pocket design. Pencil pocket. Rivets at all stress points. Gusset crotch reinforcement. Seven belt loops. Available in select waist sizes in black with unfinished hem.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Duck
- MFR # 601046
- Zoro # G305403275
- UPC # 770167761167
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 32 |
Length | 23 |
Details
Item | Pants |
Color | BLACK |
Material | 98% Cotton/2% Spandex |
Features | 98% cotton, 2% Spandex Flex Twill blend. Pockets and trim are reinforced with heavy duty polyester. Stain repellent finish. Triple stitched. Multi-pocket design. Pencil pocket. Rivets at all stress points. Gusset crotch reinforcement. Seven belt loops. Available in select waist sizes in black with unfinished hem. |
Description
Flex Twill Cargo Pant,Black,32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Pipe mount for 105 series (105PM)
- HONEYWELL NORTH Spectacle Kit (962260)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10029 (10029)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472W90 (472W90)
- TOUGH DUCK Ripstop Technical Snow Pant, Fluor.XL (SP081)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Fluor.2XL (SP061)
- TOUGH DUCK Flex Twill Cargo Pant, Navy, 46 (601006)
- TOUGH DUCK Traditional Logger Jean, WP043-DENIM-34 (WP043)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 32 (631016)
- TOUGH DUCK Flex Twill Cargo Pant, Navy, 36 (601006)
- VF IMAGEWEAR Red Kap Men's Elastic Insert Work Uniform Pant Spruce Green 36x32 PT60 (PT60SG3632)
- Tough Duck Workwear