Shop All Work Pants and Shorts
Tough Duck
Flex Twill Cargo Pant, Black, 30
Mfr # 601076
Zoro # G505403280
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLACK
- Material 98% Cotton/2% Spandex
- Size 30
- Features 98% cotton, 2% Spandex Flex Twill blend. Pockets and trim are reinforced with heavy duty polyester. Stain repellent finish. Triple stitched. Multi-pocket design. Pencil pocket. Rivets at all stress points. Gusset crotch reinforcement. Seven belt loops. Available in select waist sizes in black with unfinished hem.
- Length 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Duck
- MFR # 601076
- Zoro # G505403280
- UPC # 770167890133
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 30 |
Length | 23 |
Details
Item | Pants |
Color | BLACK |
Material | 98% Cotton/2% Spandex |
Features | 98% cotton, 2% Spandex Flex Twill blend. Pockets and trim are reinforced with heavy duty polyester. Stain repellent finish. Triple stitched. Multi-pocket design. Pencil pocket. Rivets at all stress points. Gusset crotch reinforcement. Seven belt loops. Available in select waist sizes in black with unfinished hem. |
Description
Flex Twill Cargo Pant,Black,30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Spray Suit, Xl, White, 0.5% Carbon Fiber, 99.5% Polyester, 2-Way Zipper (28033)
- BRADLEY Signaling System, 8-1/2"H x 24" L (S19-324DG)
- FEDERAL SIGNAL Base, Gray, LED (SLMBT-012-024GY)
- 3M Safety Goggles, Clear Anti-Fog Lens, Centurion Series (40305-00000-10)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 34 (631016)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Fluor.2XL (SP061)
- TOUGH DUCK Ripstop Technical Snow Pant, Fluor.XL (SP081)
- TOUGH DUCK Ripstop Technical Snow Pant, Fluor.2XL (SP081)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 32 (631016)
- TOUGH DUCK Safety Cargo Utility Pant, S60711-NAVY-4 (S60711)
- HORACE SMALL 920Brs Mns 100P Pnk Tan W/Brown Str (HS2277 38R30)
- Tough Duck Work Pants and Shorts