Shop All Work Pants and Shorts
Tough Duck
Flex Twill Cargo Pant, Black, 28
Mfr # 601006
Zoro # G905403255
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLACK
- Material 98% Cotton/2% Spandex
- Size 28
- Length 21
- Features 98% cotton, 2% Spandex Flex Twill blend. Pockets and trim are reinforced with heavy duty polyester. Stain repellent finish. Triple stitched. Multi-pocket design. Pencil pocket. Rivets at all stress points. Gusset crotch reinforcement. Seven belt loops. Available in select waist sizes in black with unfinished hem.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # 601006
- Zoro # G905403255
- UPC # 770167649021
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 28 |
Length | 21 |
Details
Item | Pants |
Color | BLACK |
Material | 98% Cotton/2% Spandex |
Features | 98% cotton, 2% Spandex Flex Twill blend. Pockets and trim are reinforced with heavy duty polyester. Stain repellent finish. Triple stitched. Multi-pocket design. Pencil pocket. Rivets at all stress points. Gusset crotch reinforcement. Seven belt loops. Available in select waist sizes in black with unfinished hem. |
Description
Flex Twill Cargo Pant,Black,28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Rigid Plastic, Please Breakdown Boxes Sign, Portrait (OS-NS-P-1014-V-17342)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 500 Pairs, Orange (6701)
- SIMPLE GREEN Secondary Label, Simple Green, Paper, PK10 (9510001000001)
- C.H. HANSON Stencil Kit, 6 in Character Height, Letters and Numbers, Interlocking, Black, PVC, 46 pc Kit (10198)
- TOUGH DUCK Flex Duck Cargo Pant, WP011-BLACK-40 (WP01)
- TOUGH DUCK Expandable Waist Flat Front Flex Twill P (WP090)
- TOUGH DUCK Flex Twill Cargo Pant, Navy, 36 (601006)
- TOUGH DUCK Traditional Logger Jean, WP041-DENIM-42 (WP041)
- TOUGH DUCK Safety Cargo Utility Pant, S60711-NAVY-4 (S60711)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 34 (631016)
- DICKIES Work Pants, Mens, 36" Waist, 32" Inseam (WP95BK 36 32)
- Tough Duck Work Pants and Shorts