Shop All Work Pants and Shorts
Tough Duck
Flex Duck Cargo Pant, WP013-BLACK-40
Mfr # WP01
Zoro # G402195271
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLACK
- Material 98% Cotton/2% Spandex
- Size 40
- Width 13
- Weight 1.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Duck
- MFR # WP01
- Zoro # G402195271
- UPC # 770167796152
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 40 |
Width | 13 |
Height | 0.5 |
Length | 24 |
Details
Item | Pants |
Color | BLACK |
Material | 98% Cotton/2% Spandex |
Weight | 1.85 |
Features | 98% cotton, 2% Spandex Flex Duck blend. Five standard pockets and two cargo pockets with bellows. Pockets, trim and back hem kick panel are reinforced with heavy-duty polyester. Pen Pockets. Triple stitched. Rivets at stress points. Seven belt loops. Gusset crotch reinforcement. |
Application | Work Apparel |
Description
Flex Duck Cargo Pant,WP013-BLACK-40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 478U13 (478U13)
- PETZL Vertex Vent ANSI Helmet - Black (VTVA-BK)
- APACHE MILLS Apache Mills Trooper Entrance Mat 5/8in Thick 3' x 6' Black (39372090036X72)
- BRADY B30 Series Continuous Self-Extinguishing Polyester Labels 2 in W x 100 ft L WT (B30C-2000-443)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 32 (631016)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Black, L (SP061)
- TOUGH DUCK Traditional Logger Jean, WP041-DENIM-42 (WP041)
- TOUGH DUCK Flex Twill Cargo Pant, Black, 52 (601006)
- TOUGH DUCK Safety Cargo Utility Pant, S60711-NAVY-4 (S60711)
- TOUGH DUCK Flex Twill Cargo Pant, Navy, 46 (601006)
- 5.11 Apex Pant Women, 8, Dark Navy, Zipper (64446-724-8-R)
- Tough Duck Workwear and Protective Clothing