Shop All Work Pants and Shorts
Tough Duck
Flex Duck Cargo Pant, WP013-BLACK-38
Mfr # WP01
Zoro # G902195238
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLACK
- Material 98% Cotton/2% Spandex
- Size 38
- Weight 1.8
- Application Work Apparel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WP01
- Zoro # G902195238
- UPC # 770167796145
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 38 |
Width | 13 |
Length | 23 |
Height | 0.5 |
Details
Item | Pants |
Color | BLACK |
Material | 98% Cotton/2% Spandex |
Weight | 1.8 |
Application | Work Apparel |
Features | 98% cotton, 2% Spandex Flex Duck blend. Five standard pockets and two cargo pockets with bellows. Pockets, trim and back hem kick panel are reinforced with heavy-duty polyester. Pen Pockets. Triple stitched. Rivets at stress points. Seven belt loops. Gusset crotch reinforcement. |
Description
Flex Duck Cargo Pant,WP013-BLACK-38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eyewear Dispenser, Stack, Acrylic, 25 Pairs (23Z421)
- BRADY Precut Label Cartridge, White, Gloss (M4-61-483)
- MCR SAFETY Std Weight 16Oz Knit Wrist Loop, M, PK12 (9427KM)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- TOUGH DUCK Flex Twill Cargo Pant, Black, 52 (601006)
- TOUGH DUCK Traditional Logger Jean, WP040-DENIM-32 (WP040)
- TOUGH DUCK Duck Pant, Washed, 32/32, Black (WP021)
- TOUGH DUCK Flex Twill Carpenter Pant, WP050-NAVY-44 (WP050)
- TOUGH DUCK Flex Ripstop Contractor Pant, WP070-BLAC (WP070)
- TOUGH DUCK Flex Twill Cargo Pant, Navy, 36 (601006)
- DICKIES 36" x 36" White Painter's Pants Cotton Men's Relaxed Fit (1953-36X36)
- Tough Duck Workwear