Shop All Work Pants and Shorts
Tough Duck
Flex Duck Cargo Pant, WP011-BLACK-42
Mfr # WP01
Zoro # G502195300
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLACK
- Material 98% Cotton/2% Spandex
- Size 42
- Application Work Apparel
- Weight 1.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WP01
- Zoro # G502195300
- UPC # 770167784029
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 42 |
Height | 0.5 |
Length | 23 |
Width | 14 |
Details
Item | Pants |
Color | BLACK |
Material | 98% Cotton/2% Spandex |
Application | Work Apparel |
Weight | 1.8 |
Features | 98% cotton, 2% Spandex Flex Duck blend. Five standard pockets and two cargo pockets with bellows. Pockets, trim and back hem kick panel are reinforced with heavy-duty polyester. Pen Pockets. Triple stitched. Rivets at stress points. Seven belt loops. Gusset crotch reinforcement. |
Description
Flex Duck Cargo Pant,WP011-BLACK-42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY Safety Glasses, Clear Plutonite Lens, Anti-Scratch (OO9328-05)
- KLEEN CHEF Stainless Steel Cut Resistant HeavyDuty Metal Gloves, Medium (BLKC-SSCRG-M)
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27225)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, Methane, 650L (18109160)
- TOUGH DUCK Safety Cargo Utility Pant, S60711-NAVY-4 (S60711)
- TOUGH DUCK Flex Twill Cargo Pant, Black, 52 (601016)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Black, XL (SP061)
- TOUGH DUCK Flex Twill Cargo Pant, Black, 52 (601006)
- TOUGH DUCK Flex Twill Cargo Pant, Navy, 28 (601016)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 34 (631016)
- CONDOR OUTDOOR PRODUCTS CIPHER JEANS, INDIGO, 36X34 (101137-032-36-34)
- Tough Duck Workwear