Shop All Work Pants and Shorts
Tough Duck
Flex Duck Cargo Pant, WP011-BLACK-38
Mfr # WP01
Zoro # G602195378
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLACK
- Material 98% Cotton/2% Spandex
- Size 38
- Width 14
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WP01
- Zoro # G602195378
- UPC # 770167784005
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 38 |
Width | 14 |
Height | 0.5 |
Length | 22 |
Details
Item | Pants |
Color | BLACK |
Material | 98% Cotton/2% Spandex |
Application | Work Apparel |
Features | 98% cotton, 2% Spandex Flex Duck blend. Five standard pockets and two cargo pockets with bellows. Pockets, trim and back hem kick panel are reinforced with heavy-duty polyester. Pen Pockets. Triple stitched. Rivets at stress points. Seven belt loops. Gusset crotch reinforcement. |
Weight | 1.8 |
Description
Flex Duck Cargo Pant,WP011-BLACK-38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISIONAID VisionAid Metal Lens Cleaning Stations (1LC1776D)
- JUSTRITE 2 gal Red Steel Type I Safety Can Flammables (7120100)
- VESTIL MAN HOLE GUARD RAIL UP TO 32" (MHGR-32)
- CORTINA SAFETY PRODUCTS Incandescent Amber Barricade Light 03-10-3WAY6V (46603103WAY6V)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Fluor.2XL (SP061)
- TOUGH DUCK Flex Twill Cargo Pant, Black, 52 (601016)
- TOUGH DUCK Flex Twill Cargo Pant, Black, 52 (601006)
- TOUGH DUCK Flex Twill Safety Cargo Pant, SP030-BLK- (SP030)
- TOUGH DUCK Expandable Waist Flat Front Flex Twill P (WP091)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Fluor.2XL (SP061)
- DICKIES Work Pants, Mens, 32" Waist, 34" Inseam (WP95DN 32 34)
- Tough Duck Workwear and Protective Clothing