Shop All Work Pants and Shorts
Tough Duck
Flex Duck Cargo Pant, WP011-BLACK-30
Mfr # WP01
Zoro # G302195135
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLACK
- Material 98% Cotton/2% Spandex
- Size 30
- Features 98% cotton, 2% Spandex Flex Duck blend. Five standard pockets and two cargo pockets with bellows. Pockets, trim and back hem kick panel are reinforced with heavy-duty polyester. Pen Pockets. Triple stitched. Rivets at stress points. Seven belt loops. Gusset crotch reinforcement.
- Weight 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WP01
- Zoro # G302195135
- UPC # 770167796107
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 30 |
Width | 12 |
Length | 22 |
Height | 0.5 |
Details
Item | Pants |
Color | BLACK |
Material | 98% Cotton/2% Spandex |
Features | 98% cotton, 2% Spandex Flex Duck blend. Five standard pockets and two cargo pockets with bellows. Pockets, trim and back hem kick panel are reinforced with heavy-duty polyester. Pen Pockets. Triple stitched. Rivets at stress points. Seven belt loops. Gusset crotch reinforcement. |
Weight | 1.6 |
Application | Work Apparel |
Description
Flex Duck Cargo Pant,WP011-BLACK-30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Please Use Other Door Sign 2" x 8", 10PK, B00060 (B00060)
- N-FERNO Thermal Bib Overalls, Black, 2XL (6471)
- HHIP 1/8 Width Number & Letter Stamp Set 0-9 And A-Z (8016-0002)
- HONEYWELL MILLER Cable Vertical Safety System, 7 ft, 310 lb Weight Capacity, Silver (TRTB-7/)
- TOUGH DUCK Traditional Logger Jean, WP040-DENIM-32 (WP040)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Black, XL (SP061)
- TOUGH DUCK Ripstop Technical Snow Pant, Fluor.2XL (SP081)
- TOUGH DUCK Expandable Waist Ripstop Cargo Pant Navy (WP113)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Black, M (SP061)
- TOUGH DUCK Expandable Waist Flex Twill, Cargo, Pant (WP081)
- 5.11 PDU ACL Pants, Size 30", Midnight Navy (74338)
- Tough Duck Workwear