Shop All Work Pants and Shorts
Tough Duck
Expandable Waist Ripstop Cargo Pant Navy
Mfr # WP113
Zoro # G105403147
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color NAVY
- Material 65 % Polyester/35% Cotton
- Size 30
- Features 65% polyester, 35% cotton Ripstop. Stain repellent finish. Triple stitched. Expandable waist band. Gripper back elastic. Multi-pocket design. Seven belt tunnels. Gusset crotch.
- Length 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Duck
- MFR # WP113
- Zoro # G105403147
- UPC # 770167883432
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 30 |
Length | 23 |
Details
Item | Pants |
Color | NAVY |
Material | 65 % Polyester/35% Cotton |
Features | 65% polyester, 35% cotton Ripstop. Stain repellent finish. Triple stitched. Expandable waist band. Gripper back elastic. Multi-pocket design. Seven belt tunnels. Gusset crotch. |
Description
Expandable Waist Ripstop Cargo Pant Navy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 5000/6000/7500 Resp Pre-Filter 6-Pk (5P71-6)
- BRADY Lockout Padlock, Green, 1-1/2" W Body, PK6 (ALU-GRN-76ST-KA6PK)
- NMC Caution Chemical Storage Area Sign, C126R (C126R)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402001)
- TOUGH DUCK Fleece Lined Flex Twill Cargo Pant, WP06 (WP063)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Fluor.2XL (SP061)
- TOUGH DUCK Flex Twill Cargo Pant, Black, 52 (601006)
- TOUGH DUCK Flex Twill Carpenter Pant, WP050-NAVY-44 (WP050)
- TOUGH DUCK Ripstop Technical Snow Pant, Fluor.2XL (SP081)
- TOUGH DUCK Ripstop Technical Snow Pant, Fluor.XL (SP081)
- PORTWEST Iona Plus Work Pants, 40 (F142)
- Tough Duck Workwear