Shop All Work Pants and Shorts
Tough Duck
Expandable Waist Ripstop Cargo Pant Navy
Mfr # WP111
Zoro # G505403129
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color NAVY
- Material 65 % Polyester/35% Cotton
- Size 52
- Features 65% polyester, 35% cotton Ripstop. Stain repellent finish. Triple stitched. Expandable waist band. Gripper back elastic. Multi-pocket design. Seven belt tunnels. Gusset crotch.
- Length 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WP111
- Zoro # G505403129
- UPC # 770167884033
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 52 |
Length | 22 |
Details
Item | Pants |
Color | NAVY |
Material | 65 % Polyester/35% Cotton |
Features | 65% polyester, 35% cotton Ripstop. Stain repellent finish. Triple stitched. Expandable waist band. Gripper back elastic. Multi-pocket design. Seven belt tunnels. Gusset crotch. |
Description
Expandable Waist Ripstop Cargo Pant Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 14, Brown, PR (A7896)
- BERNE Heritage Thermal-Lined Full-Zip Hooded S (SZ102)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 8, 1 PR (STAGHVPN-8)
- CHILL-ITS BY ERGODYNE Medium Cooling Vest, Hi-Vis Lime (6665)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Fluor.2XL (SP061)
- TOUGH DUCK Ripstop Technical Snow Pant, Fluor.XL (SP081)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Black, M (SP061)
- TOUGH DUCK Traditional Logger Jean, WP043-DENIM-34 (WP043)
- TOUGH DUCK Flex Twill Cargo Pant, Black, 52 (601016)
- TOUGH DUCK Expandable Waist Flat Front Flex Twill P (WP090)
- RED KAP Industrial Work Pants, Navy, Size 34x30 In (PT20NV 34 30)
- Tough Duck Workwear and Protective Clothing