Shop All Work Pants and Shorts
Tough Duck
Expandable Waist Ripstop Cargo Pant Navy
Mfr # WP111
Zoro # G205403184
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color NAVY
- Material 65 % Polyester/35% Cotton
- Size 42
- Length 22
- Features 65% polyester, 35% cotton Ripstop. Stain repellent finish. Triple stitched. Expandable waist band. Gripper back elastic. Multi-pocket design. Seven belt tunnels. Gusset crotch.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Duck
- MFR # WP111
- Zoro # G205403184
- UPC # 770167883982
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 42 |
Length | 22 |
Details
Item | Pants |
Color | NAVY |
Material | 65 % Polyester/35% Cotton |
Features | 65% polyester, 35% cotton Ripstop. Stain repellent finish. Triple stitched. Expandable waist band. Gripper back elastic. Multi-pocket design. Seven belt tunnels. Gusset crotch. |
Description
Expandable Waist Ripstop Cargo Pant Navy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ARC N1531RF Unhemmed Navy ArcResistant Relaxed Fit Heavy Duty Pants, 34U (N1531RF-34U)
- KISHIGO M, Orange, Class 2, Premium Brilliant Series Heavy Duty Vest (1511-M)
- SIGNMISSION No Step 18in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-2-R-16-12PK-99835 (FD-2-R-16-12PK-99835)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Anti-Scratch (SB1810R20)
- TOUGH DUCK Flex Twill Cargo Pant, Navy, 36 (601006)
- TOUGH DUCK Safety Cargo Utility Pant, S60711-NAVY-4 (S60711)
- TOUGH DUCK Flex Twill Cargo Pant, Black, 52 (601006)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Black, XL (SP061)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 34 (631016)
- TOUGH DUCK Traditional Logger Jean, WP040-DENIM-34 (WP040)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 50 30)
- Tough Duck Workwear and Protective Clothing