Shop All Work Pants and Shorts
Tough Duck
Expandable Waist Ripstop Cargo Pant Navy
Mfr # WP110
Zoro # G705403158
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color NAVY
- Material 65 % Polyester/35% Cotton
- Size 40
- Features 65% polyester, 35% cotton Ripstop. Stain repellent finish. Triple stitched. Expandable waist band. Gripper back elastic. Multi-pocket design. Seven belt tunnels. Gusset crotch.
- Length 21.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WP110
- Zoro # G705403158
- UPC # 770167882831
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 40 |
Length | 21.5 |
Details
Item | Pants |
Color | NAVY |
Material | 65 % Polyester/35% Cotton |
Features | 65% polyester, 35% cotton Ripstop. Stain repellent finish. Triple stitched. Expandable waist band. Gripper back elastic. Multi-pocket design. Seven belt tunnels. Gusset crotch. |
Description
Expandable Waist Ripstop Cargo Pant Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL BUSTER Acid Neutralizer, 1.5 lb., Lab Acids, PK6 (2003-032)
- A & I PRODUCTS CONNECTOR-QUICKLINK-SCREW-STAINLESS 1.8" x3.6" x0.8" (A-B1ABQL10)
- NMC Eye Wash Station Sign, M441RB (M441RB)
- NMC Electrical Marker, 277/480 Volts, Pk25 (JL2042O)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Fluor.2XL (SP061)
- TOUGH DUCK Flex Twill Cargo Pant, Black, 52 (601016)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 36 (631016)
- TOUGH DUCK Safety Cargo Utility Pant, S60711-NAVY-4 (S60711)
- TOUGH DUCK Flex Twill Cargo Pant, Navy, 28 (601016)
- TOUGH DUCK Flex Duck Cargo Pant, WP013-BLACK-36 (WP01)
- 5.11 Stryke Pants, 34 x 34 In, Dark Navy (74369)
- Tough Duck Workwear