Shop All Work Pants and Shorts
Tough Duck
Expandable Waist Ripstop Cargo Pant Navy
Mfr # WP110
Zoro # G205403177
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color NAVY
- Material 65 % Polyester/35% Cotton
- Size 36
- Length 21.5
- Features 65% polyester, 35% cotton Ripstop. Stain repellent finish. Triple stitched. Expandable waist band. Gripper back elastic. Multi-pocket design. Seven belt tunnels. Gusset crotch.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Duck
- MFR # WP110
- Zoro # G205403177
- UPC # 770167882817
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 36 |
Length | 21.5 |
Details
Item | Pants |
Color | NAVY |
Material | 65 % Polyester/35% Cotton |
Features | 65% polyester, 35% cotton Ripstop. Stain repellent finish. Triple stitched. Expandable waist band. Gripper back elastic. Multi-pocket design. Seven belt tunnels. Gusset crotch. |
Description
Expandable Waist Ripstop Cargo Pant Navy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1186-RA_14X10 (U3-1186-RA_14X10)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, No Trucks Or Heavy Equipment Beyond Sign, Portrait (OS-NS-A-1014-V-15017)
- JESSUP GLO BRITE Exit Sign, PF50, Red Single Side (7050-B)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 12PK (16-530/M)
- TOUGH DUCK Flex Twill Safety Cargo Pant, SP030-BLK- (SP030)
- TOUGH DUCK Flex Duck Cargo Pant, WP011-BLACK-40 (WP01)
- TOUGH DUCK Fleece Lined Flex Twill Cargo Pant, WP06 (WP063)
- TOUGH DUCK Safety Cargo Utility Pant, S60711-NAVY-4 (S60711)
- TOUGH DUCK Flex Twill Cargo Pant, Black, 52 (601016)
- TOUGH DUCK Ripstop Technical Snow Pant, Fluor.XL (SP081)
- 5.11 Stryke Pant, Size 16, Dark Navy (64386)
- Tough Duck Workwear and Protective Clothing