Shop All Work Pants and Shorts
Tough Duck
Expandable Waist Flex Twill, Cargo, Pant
Mfr # WP083
Zoro # G505403105
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color NVY
- Material 98% Cotton/2% Spandex
- Size 30
- Features 98% cotton, 2% Spandex Flex Twill blend. Stain repellent finish. Triple stitched. Expandable waist band. Multi-pocket design. Seven belt tunnels. Gusset crotch.
- Length 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WP083
- Zoro # G505403105
- UPC # 770167877110
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 30 |
Length | 23 |
Details
Item | Pants |
Color | NVY |
Material | 98% Cotton/2% Spandex |
Features | 98% cotton, 2% Spandex Flex Twill blend. Stain repellent finish. Triple stitched. Expandable waist band. Multi-pocket design. Seven belt tunnels. Gusset crotch. |
Description
Expandable Waist Flex Twill,Cargo,Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE White Class E Hard Hat Cap w/Ratchet Sus (8970-LED)
- PIG Oil Water Filter Mat Pads, 18"L, 15"W, PK30 (MAT1202)
- DUNLOP Overshoes, Mens, 2XL, Pull On, Blk, PVC, PR (8601000)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set L (FRTC4B-L)
- TOUGH DUCK Flex Twill Cargo Pant, Black, 30 (601016)
- TOUGH DUCK Flex Twill Cargo Pant, Navy, 28 (601016)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Black, XL (SP061)
- TOUGH DUCK Flex Twill Cargo Pant, Navy, 36 (601006)
- TOUGH DUCK Traditional Logger Jean, WP041-DENIM-42 (WP041)
- TOUGH DUCK Flex Twill Cargo Pant, Black, 52 (601016)
- 5.11 Stryke Pant, Size 28, Battle Brown (74369)
- Tough Duck Work Pants and Shorts