Shop All Work Pants and Shorts
Tough Duck
Expandable Waist Flex Twill, Cargo, Pant
Mfr # WP083
Zoro # G305403169
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLK
- Material 98% Cotton/2% Spandex
- Size 40
- Length 23
- Features 98% cotton, 2% Spandex Flex Twill blend. Stain repellent finish. Triple stitched. Expandable waist band. Multi-pocket design. Seven belt tunnels. Gusset crotch.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WP083
- Zoro # G305403169
- UPC # 770167877080
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 40 |
Length | 23 |
Details
Item | Pants |
Color | BLK |
Material | 98% Cotton/2% Spandex |
Features | 98% cotton, 2% Spandex Flex Twill blend. Stain repellent finish. Triple stitched. Expandable waist band. Multi-pocket design. Seven belt tunnels. Gusset crotch. |
Description
Expandable Waist Flex Twill,Cargo,Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, L, 1 PR (RWG559L)
- DUNLOP Size 14 Men's Steel Rubber Boot, Green (8701200)
- SIMPLE GREEN Ten pack of secondary labels for Simple Green Clean Building All-Purpose Cleaner (9510001000012)
- KORKERS Tufftrax 3-in-1 Overshoe Sandal XL, PR (IA5300-XL)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Black, L (SP061)
- TOUGH DUCK Flex Twill Safety Cargo Pant, SP030-BLK- (SP030)
- TOUGH DUCK Expandable Waist Flex Twill, Cargo, Pant (WP081)
- TOUGH DUCK Ripstop Technical Snow Pant, Fluor.XL (SP081)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Fluor.2XL (SP061)
- TOUGH DUCK Flex Twill Cargo Pant, Black, 52 (601006)
- 5.11 Ripstop TDU Pant, Black, L R (74003)
- Tough Duck Workwear