Shop All Work Pants and Shorts
Tough Duck
Expandable Waist Flex Twill, Cargo, Pant
Mfr # WP081
Zoro # G505403198
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLK
- Material 98% Cotton/2% Spandex
- Size 36
- Features 98% cotton, 2% Spandex Flex Twill blend. Stain repellent finish. Triple stitched. Expandable waist band. Multi-pocket design. Seven belt tunnels. Gusset crotch.
- Length 22.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WP081
- Zoro # G505403198
- UPC # 770167876823
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 36 |
Length | 22.5 |
Details
Item | Pants |
Color | BLK |
Material | 98% Cotton/2% Spandex |
Features | 98% cotton, 2% Spandex Flex Twill blend. Stain repellent finish. Triple stitched. Expandable waist band. Multi-pocket design. Seven belt tunnels. Gusset crotch. |
Description
Expandable Waist Flex Twill,Cargo,Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF WORKWEAR Coverall, Chest 52In., Navy (CC14NV LN 52)
- PORTWEST Mesh Over Pants, XX/3X (US386)
- BRADY Hard Case (BMP41-HC)
- BRADY Label, 1 1/2 in W, White (M7-29-423)
- TOUGH DUCK Safety Cargo Utility Pant, S60711-NAVY-4 (S60711)
- TOUGH DUCK Expandable Waist Flat Front Flex Twill P (WP091)
- TOUGH DUCK Ripstop Technical Snow Pant, Black, L (SP081)
- TOUGH DUCK Expandable Waist Flat Front Flex Twill P (WP090)
- TOUGH DUCK Fleece Lined Flex Twill Cargo Pant, WP06 (WP063)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Fluor.2XL (SP061)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x32 (LU20RB 34 32)
- Tough Duck Workwear