Shop All Work Pants and Shorts
Tough Duck
Expandable Waist Flex Twill, Cargo, Pant
Mfr # WP081
Zoro # G305403091
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color NVY
- Material 98% Cotton/2% Spandex
- Size 52
- Length 22.5
- Features 98% cotton, 2% Spandex Flex Twill blend. Stain repellent finish. Triple stitched. Expandable waist band. Multi-pocket design. Seven belt tunnels. Gusset crotch.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WP081
- Zoro # G305403091
- UPC # 770167877028
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 52 |
Length | 22.5 |
Details
Item | Pants |
Color | NVY |
Material | 98% Cotton/2% Spandex |
Features | 98% cotton, 2% Spandex Flex Twill blend. Stain repellent finish. Triple stitched. Expandable waist band. Multi-pocket design. Seven belt tunnels. Gusset crotch. |
Description
Expandable Waist Flex Twill,Cargo,Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, S, Left, Black (70032)
- SENSIT Calibration Gas, CO, CH4 LEL, 103L (315-140001)
- AZAR DISPLAYS 8.5"W x 5.5"H Wall U-Frame w/ Holes, PK10 (162727)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- TOUGH DUCK Flex Twill Carpenter Pant, WP050-NAVY-44 (WP050)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 34 (631016)
- TOUGH DUCK Expandable Waist Flex Twill, Cargo, Pant (WP081)
- TOUGH DUCK Flex Ripstop Contractor Pant, WP070-BLAC (WP070)
- TOUGH DUCK Traditional Logger Jean, WP040-DENIM-30 (WP040)
- TOUGH DUCK Expandable Waist Flat Front Flex Twill P (WP090)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- Tough Duck Work Pants and Shorts