Shop All Work Pants and Shorts
Tough Duck
Expandable Waist Flex Twill, Cargo, Pant
Mfr # WP080
Zoro # G905403071
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLK
- Material 98% Cotton/2% Spandex
- Size 44
- Features 98% cotton, 2% Spandex Flex Twill blend. Stain repellent finish. Triple stitched. Expandable waist band. Multi-pocket design. Seven belt tunnels. Gusset crotch.
- Length 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WP080
- Zoro # G905403071
- UPC # 770167876625
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 44 |
Length | 22 |
Details
Item | Pants |
Color | BLK |
Material | 98% Cotton/2% Spandex |
Features | 98% cotton, 2% Spandex Flex Twill blend. Stain repellent finish. Triple stitched. Expandable waist band. Multi-pocket design. Seven belt tunnels. Gusset crotch. |
Description
Expandable Waist Flex Twill,Cargo,Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Number and Letter Combo Kit, White, 3 in.H (GWHBLK800)
- ALLPOINTS Glove Nitrile 18" Large (181545)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue (51KBP)
- CROWN MATTING TECHNOLOGIES Tuff-Spun 3/8 Rib-Surface 2'x3' Black (FL 2436BK)
- TOUGH DUCK Safety Cargo Utility Pant, S60711-NAVY-4 (S60711)
- TOUGH DUCK Flex Twill Cargo Pant, Navy, 36 (601006)
- TOUGH DUCK Ripstop Technical Snow Pant, Fluor.2XL (SP081)
- TOUGH DUCK Flex Twill Cargo Pant, Black, 30 (601016)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Fluor.2XL (SP061)
- TOUGH DUCK Flex Duck Cargo Pant, WP013-BLACK-36 (WP01)
- DICKIES Cargo Shorts, Black, Cotton/Polyester (WP90BK 32 12)
- Tough Duck Work Pants and Shorts