Shop All Work Pants and Shorts
Tough Duck
Expandable Waist Flex Twill, Cargo, Pant
Mfr # WP080
Zoro # G305403145
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color NVY
- Material 98% Cotton/2% Spandex
- Size 50
- Length 22
- Features 98% cotton, 2% Spandex Flex Twill blend. Stain repellent finish. Triple stitched. Expandable waist band. Multi-pocket design. Seven belt tunnels. Gusset crotch.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WP080
- Zoro # G305403145
- UPC # 770167876779
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 50 |
Length | 22 |
Details
Item | Pants |
Color | NVY |
Material | 98% Cotton/2% Spandex |
Features | 98% cotton, 2% Spandex Flex Twill blend. Stain repellent finish. Triple stitched. Expandable waist band. Multi-pocket design. Seven belt tunnels. Gusset crotch. |
Description
Expandable Waist Flex Twill,Cargo,Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Polyethylene Underground Electric Line D, 6 inch Height, 9 in Width, Poly (17774-79-6000)
- CAIMAN Welding Gloves, TIG, XL/10, PR (1600-6)
- SELLSTROM Faceshield Assy, Max Light, Anti-Fog (S38540)
- OMNIMED Stainless Steel Triple Glove Box Holder (305303)
- TOUGH DUCK Flex Duck Cargo Pant, WP013-BLACK-36 (WP01)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 34 (631016)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Black, XL (SP061)
- TOUGH DUCK Fleece Lined Flex Twill Cargo Pant, WP06 (WP063)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 32 (631016)
- TOUGH DUCK Ripstop Technical Snow Pant, Fluor.XL (SP081)
- RED KAP Mens Charcoal Industrial Short (PT26CH 44 10)
- Tough Duck Workwear and Protective Clothing