Shop All Work Pants and Shorts
Tough Duck
Expandable Waist Flat Front Flex Twill P
Mfr # WP093
Zoro # G905403170
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLK
- Material 98% Cotton/2% Spandex
- Size 44
- Length 23
- Features 98% cotton, 2% Spandex Flex Twill blend. Stain repellent finish. Triple stitched. Expandable waist band. Multi-pocket design. Seven belt tunnels. Gusset crotch.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Duck
- MFR # WP093
- Zoro # G905403170
- UPC # 770167877745
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 44 |
Length | 23 |
Details
Item | Pants |
Color | BLK |
Material | 98% Cotton/2% Spandex |
Features | 98% cotton, 2% Spandex Flex Twill blend. Stain repellent finish. Triple stitched. Expandable waist band. Multi-pocket design. Seven belt tunnels. Gusset crotch. |
Description
Expandable Waist Flat Front Flex Twill P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TASCO Over-the-Head Ear Muffs, 29 dB, Golden Eagle, Black (100-02950)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F54)
- AZUSA SAFETY Welderbeast Buffalo Leather Mig Welding Gloves, White with Yellow Split Leather 4" Cuff, L (WMIG)
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 Dumpster - NoOutsiDump (A-1218 Dumpster - NoOutsiDump)
- TOUGH DUCK Expandable Waist Flat Front Flex Twill P (WP090)
- TOUGH DUCK Flex Twill Cargo Pant, Navy, 36 (601006)
- TOUGH DUCK Duck Pant, Washed, 32/32, Black (WP021)
- TOUGH DUCK Flex Ripstop Contractor Pant, WP070-BLAC (WP070)
- TOUGH DUCK Safety Cargo Utility Pant, S60711-NAVY-4 (S60711)
- TOUGH DUCK Traditional Logger Jean, WP040-DENIM-32 (WP040)
- N-FERNO BY ERGODYNE Bottoms, Black, Size 34 to 37x32-1/2 In (6480)
- Tough Duck Workwear and Protective Clothing