Shop All Work Pants and Shorts
Tough Duck
Expandable Waist Flat Front Flex Twill P
Mfr # WP093
Zoro # G705403080
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color NVY
- Material 98% Cotton/2% Spandex
- Size 44
- Features 98% cotton, 2% Spandex Flex Twill blend. Stain repellent finish. Triple stitched. Expandable waist band. Multi-pocket design. Seven belt tunnels. Gusset crotch.
- Length 23
Product Information
- Brand Tough Duck
- MFR # WP093
- Zoro # G705403080
- UPC # 770167877820
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 44 |
Length | 23 |
Details
Item | Pants |
Color | NVY |
Material | 98% Cotton/2% Spandex |
Features | 98% cotton, 2% Spandex Flex Twill blend. Stain repellent finish. Triple stitched. Expandable waist band. Multi-pocket design. Seven belt tunnels. Gusset crotch. |
Description
Expandable Waist Flat Front Flex Twill P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black, M, PR (N9699M)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, L, 1 PR (30YP35)
- ZING Reserved Handicap Parking Sign, 18"X12, 2197 (2197)
- MONTOUR LINE Velvet Rope Purple With Pol.Brass Snap Ends 6ft.Cotton Core (HDVL510Rope-60-PE-SE-PB)
- TOUGH DUCK Traditional Logger Jean, WP040-DENIM-32 (WP040)
- TOUGH DUCK Flex Twill Cargo Pant, Black, 52 (601016)
- TOUGH DUCK Expandable Waist Flat Front Flex Twill P (WP090)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Fluor.2XL (SP061)
- TOUGH DUCK Traditional Logger Jean, WP041-DENIM-42 (WP041)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Black, M (SP061)
- 5.11 Women's Tactical Pant, Black, 10, 30-32" (64358)
- Tough Duck Work Pants and Shorts