Shop All Work Pants and Shorts
Tough Duck
Expandable Waist Flat Front Flex Twill P
Mfr # WP093
Zoro # G305403138
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color NVY
- Material 98% Cotton/2% Spandex
- Size 34
- Length 23
- Features 98% cotton, 2% Spandex Flex Twill blend. Stain repellent finish. Triple stitched. Expandable waist band. Multi-pocket design. Seven belt tunnels. Gusset crotch.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WP093
- Zoro # G305403138
- UPC # 770167877776
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 34 |
Length | 23 |
Details
Item | Pants |
Color | NVY |
Material | 98% Cotton/2% Spandex |
Features | 98% cotton, 2% Spandex Flex Twill blend. Stain repellent finish. Triple stitched. Expandable waist band. Multi-pocket design. Seven belt tunnels. Gusset crotch. |
Description
Expandable Waist Flat Front Flex Twill P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Banner, 3 x 5 ft., Vinyl (106334)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (6728521)
- 3M PELTOR Behind-the-Neck Ear Muffs, 26 dB, Peltor Optime 101, Black/Green (H7B)
- MILWAUKEE TOOL Hard Hat (48-73-1201)
- TOUGH DUCK Flex Duck Cargo Pant, WP013-BLACK-36 (WP01)
- TOUGH DUCK Traditional Logger Jean, WP040-DENIM-44 (WP040)
- TOUGH DUCK Flex Twill Cargo Pant, Black, 52 (601016)
- TOUGH DUCK Traditional Logger Jean, WP040-DENIM-30 (WP040)
- TOUGH DUCK Expandable Waist Flat Front Flex Twill P (WP091)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 32 (631016)
- CARHARTT Dungaree Work Pants, Black, Size 31x30 In (B11-BLK 31 30)
- Tough Duck Work Pants and Shorts