Shop All Work Pants and Shorts
Tough Duck
Expandable Waist Flat Front Flex Twill P
Mfr # WP091
Zoro # G705403066
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLK
- Material 98% Cotton/2% Spandex
- Size 48
- Length 22.5
- Features 98% cotton, 2% Spandex Flex Twill blend. Stain repellent finish. Triple stitched. Expandable waist band. Multi-pocket design. Seven belt tunnels. Gusset crotch.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WP091
- Zoro # G705403066
- UPC # 770167877523
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 48 |
Length | 22.5 |
Details
Item | Pants |
Color | BLK |
Material | 98% Cotton/2% Spandex |
Features | 98% cotton, 2% Spandex Flex Twill blend. Stain repellent finish. Triple stitched. Expandable waist band. Multi-pocket design. Seven belt tunnels. Gusset crotch. |
Description
Expandable Waist Flat Front Flex Twill P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Out of Service Tag, Rectangle, 7/64"H, PK50 (676)
- MCR SAFETY Safety Glasses, Mirror Scratch-Resistant (ST117)
- DIXON Fire Cap with Chain, 1-1/2 in, FNPSH, Polycarbonate, Domestic (PFCW150)
- CDD Rigid Key Tags (Box Of 500) Pk (400)
- TOUGH DUCK Traditional Logger Jean, WP040-DENIM-34 (WP040)
- TOUGH DUCK Flex Twill Cargo Pant, Navy, 46 (601006)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 34 (631016)
- TOUGH DUCK Flex Twill Cargo Pant, Navy, 36 (601006)
- TOUGH DUCK Fleece Lined Flex Twill Cargo Pant, WP06 (WP063)
- TOUGH DUCK Flex Twill Cargo Pant, Black, 52 (601006)
- DICKIES Work Pants, Poly/Cotton, Khaki, 36x34 (P874KH 36 34)
- Tough Duck Work Pants and Shorts