Shop All Work Pants and Shorts
Tough Duck
Expandable Waist Flat Front Flex Twill P
Mfr # WP091
Zoro # G105403154
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLK
- Material 98% Cotton/2% Spandex
- Size 50
- Length 22.5
- Features 98% cotton, 2% Spandex Flex Twill blend. Stain repellent finish. Triple stitched. Expandable waist band. Multi-pocket design. Seven belt tunnels. Gusset crotch.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WP091
- Zoro # G105403154
- UPC # 770167877530
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 50 |
Length | 22.5 |
Details
Item | Pants |
Color | BLK |
Material | 98% Cotton/2% Spandex |
Features | 98% cotton, 2% Spandex Flex Twill blend. Stain repellent finish. Triple stitched. Expandable waist band. Multi-pocket design. Seven belt tunnels. Gusset crotch. |
Description
Expandable Waist Flat Front Flex Twill P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Jacket (K3106-M)
- ERB SAFETY Safety Glasses, Blue Scratch-Resistant (15332)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 3 Hoodie, Safety Green, 3XL (46111303XXXL)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (1XPR2)
- TOUGH DUCK Flex Twill Cargo Pant, Black, 52 (601016)
- TOUGH DUCK Traditional Logger Jean, WP043-DENIM-34 (WP043)
- TOUGH DUCK Flex Twill Cargo Pant, Navy, 28 (601016)
- TOUGH DUCK Flex Duck Cargo Pant, WP013-BLACK-36 (WP01)
- TOUGH DUCK Fleece Lined Flex Twill Cargo Pant, WP06 (WP063)
- TOUGH DUCK Expandable Waist Flat Front Flex Twill P (WP090)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 12 27)
- Tough Duck Workwear and Protective Clothing