Shop All Work Pants and Shorts
Tough Duck
Expandable Waist Flat Front Flex Twill P
Mfr # WP090
Zoro # G905403095
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color NVY
- Material 98% Cotton/2% Spandex
- Size 50
- Length 21.5
- Features 98% cotton, 2% Spandex Flex Twill blend. Stain repellent finish. Triple stitched. Expandable waist band. Multi-pocket design. Seven belt tunnels. Gusset crotch.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WP090
- Zoro # G905403095
- UPC # 770167877417
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 50 |
Length | 21.5 |
Details
Item | Pants |
Color | NVY |
Material | 98% Cotton/2% Spandex |
Features | 98% cotton, 2% Spandex Flex Twill blend. Stain repellent finish. Triple stitched. Expandable waist band. Multi-pocket design. Seven belt tunnels. Gusset crotch. |
Description
Expandable Waist Flat Front Flex Twill P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Bib Overall, S, Yellow, Unisex (O22047)
- BRADY Shop Env, 12 x 9 In, Fluor Orn, Plstc, PK25 (56946)
- CONDOR Back Support, Premium, 2XL (3RVC6)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 4093 (04093)
- TOUGH DUCK Traditional Logger Jean, WP040-DENIM-34 (WP040)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Fluor.2XL (SP061)
- TOUGH DUCK Flex Twill Safety Cargo Pant, SP030-BLK- (SP030)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 36 (631016)
- TOUGH DUCK Ripstop Technical Snow Pant, Black, L (SP081)
- TOUGH DUCK Traditional Logger Jean, WP041-DENIM-42 (WP041)
- 5.11 Stryke Pant, Size 34, Battle Brown (74369)
- Tough Duck Workwear and Protective Clothing