Shop All Work Pants and Shorts
Tough Duck
Expandable Waist Flat Front Flex Twill P
Mfr # WP090
Zoro # G205403160
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color NVY
- Material 98% Cotton/2% Spandex
- Size 46
- Features 98% cotton, 2% Spandex Flex Twill blend. Stain repellent finish. Triple stitched. Expandable waist band. Multi-pocket design. Seven belt tunnels. Gusset crotch.
- Length 21.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Duck
- MFR # WP090
- Zoro # G205403160
- UPC # 770167877394
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 46 |
Length | 21.5 |
Details
Item | Pants |
Color | NVY |
Material | 98% Cotton/2% Spandex |
Features | 98% cotton, 2% Spandex Flex Twill blend. Stain repellent finish. Triple stitched. Expandable waist band. Multi-pocket design. Seven belt tunnels. Gusset crotch. |
Description
Expandable Waist Flat Front Flex Twill P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, PR (2098-XL (10))
- CONDOR High-Visibility Vest, ANSI Class 1, U-Block, Mesh Polyester, Hook-and-Loop, Lime, Size S/M (53YK39)
- PANDUIT Thermal Marker Plate, 3"x1", Yellow (M300X100Y6T)
- MCR SAFETY Chemical Resistant Glove, XL, Black, PK12 (6924XL)
- TOUGH DUCK Expandable Waist Ripstop Cargo Pant Navy (WP111)
- TOUGH DUCK Flex Twill Cargo Short, Black, 36 (631016)
- TOUGH DUCK Flex Ripstop Contractor Pant, WP070-BLAC (WP070)
- TOUGH DUCK Traditional Logger Jean, WP041-DENIM-42 (WP041)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Black, L (SP061)
- TOUGH DUCK Flex Twill Cargo Pant, Black, 52 (601006)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 30X34 (101257-041-30-34)
- Tough Duck Work Pants and Shorts